NS1500-32T-60MM-S-PA 614-211-2
NS1500-32T-60MM-S-PA SPROCKET ; 614-211-2 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 60MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.04MM Outside Diameter; 154.9MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
10028531
BDI #
24115791
PRICE
$ 101.77 / each
$ 150.29 / each
INVENTORY: