Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NS8500-24T 1IN 1KW 1SS PA

NS8500-24T 1IN 1KW 1SS PA

NS8500-24T 1IN 1KW 1SS PA SPROCKET ; 614-186-1 MATTOP SPLIT NYLON NON RET

Conveying Chain Sprocket; 1" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 24 Teeth; 5.839" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

10028683

BDI #

21521554

PRICE
$ 97.21 / each
$ 143.55 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
31171903
EAN
0793699408744
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Weight / LBS
0.68
Long Description
Conveying Chain Sprocket; 1" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 24 Teeth; 5.839" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.839 Inch | 148.3 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter