Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NT-14

NT-14

NT-14 LOCKNUT ; 2.751-18 THREAD 3.344IN OD 0.354IN THK

18 Threads per Inch; 3-11/32" Outside Diameter; 0.354" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; WT-14 Lockwasher Part Number; UNS Thread

Part #

NT-14

BDI #

967632

PRICE
$ 25.23 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
31161716
EAN
0751968561408
Threads per Inch
18
Thread Size
2.751-18
Lockwasher/Lockplate Part Number
WT-14
Thread Name
UNS
Other Features
Thin Section Locknut
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NT-14
Weight / LBS
0.26
Long Description
18 Threads per Inch; 3-11/32" Outside Diameter; 0.354" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; WT-14 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
2.72 Inch | 69.088 Millimeter
Thread Pitch Diameter Min
2.715 Inch | 68.961 Millimeter
Nominal Thickness
0.354 Inch | 8.992 Millimeter
Outside Diameter
3.344 Inch | 84.938 Millimeter