Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR1747

NUTR1747

NUTR1747 CAM FOLLOWER BEARING ; 17MM X 47MM X 21MM W/INNER RING AND WSHR

Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 21MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable

Part #

NUTR1747

BDI #

1407918

PRICE
$ 145.85 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171530
EAN
0605790192883
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.5
Long Description
Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 21MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Roller Width
0.827 Inch | 21 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Bore
0.669 Inch | 17 Millimeter