Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR30

NUTR30

NUTR30 CAM FOLLOWER BEARING ; 30MM X 62MM X 29MM W/INNER RING AND WSHR

Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 29MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable

Part #

NUTR30

BDI #

1407923

PRICE
$ 158.56 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.476
UNSPSC
31171530
EAN
0605790214011
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
1.05
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 29MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Bore
1.181 Inch | 30 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
1.142 Inch | 29 Millimeter