Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR3072

NUTR3072

NUTR3072 CAM FOLLOWER BEARING

Cam Follower Bearing; 30MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NUTR3072

BDI #

1088312

PRICE
$ 190.43 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.76
UNSPSC
31171530
EAN
0605790192906
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
1.567
Long Description
Cam Follower Bearing; 30MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Diameter
2.835 Inch | 72 Millimeter
Bore
1.181 Inch | 30 Millimeter
Roller Width
1.102 Inch | 28 Millimeter