Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR3580DZ

NUTR3580DZ

NUTR3580DZ CAM FOLLOWER BEARING

Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 29MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable

Part #

NUTR3580DZ

BDI #

1088316

PRICE
$ 204.23 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.107
EAN
0605790192920
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.236
Long Description
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 29MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.142 Inch | 29 Millimeter
Bore
1.378 Inch | 35 Millimeter