Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NVTRE-2.00

NVTRE-2.00

NVTRE-2.00 TRACK ROLLER ; NON- METALLIC ECCENTRIC V-GROOVED TYPE

Cam Follower Bearing; 2" Roller Diameter; 0.81" Roller Width; V Groove Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

NVTRE-2.00

BDI #

22972458

PRICE
$ 141.97 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31171530
EAN
0841946126047
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.28
Long Description
Cam Follower Bearing; 2" Roller Diameter; 0.81" Roller Width; V Groove Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2 Inch | 50.8 Millimeter
Roller Width
0.81 Inch | 20.574 Millimeter
Stud Diameter
0.5 Inch | 12.7 Millimeter