Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

O012 ; 048C34S24

O012 ; 048C34S24

O012 ; 048C34S24 SINGLE PHASE HVAC MOTOR ; 1/5HP 3450RPM SEMI 48N 1/60/115/230V

AC Motor; 0.2HP; 48N Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; SE Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 1/2" Shaft Diameter; 4-3/4" Overall Length; 61% Efficiency Full Load

Part #

O012

BDI #

22325793

PRICE
$ 349.42 / each
$ 456.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.342
UNSPSC
26101112
EAN
0722856041555
Horse Power
0.2HP
Frame Size
48N
Hertz
60
Sync RPM
3450
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
SE
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
61
Inch - Metric
Inch
Other Features
Current Rating 3/1.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048C34S24
Weight / LBS
14
Long Description
AC Motor; 0.2HP; 48N Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; SE Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 1/2" Shaft Diameter; 4-3/4" Overall Length; 61% Efficiency Full Load
Overall Length
4.75 Inch | 120.65 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter