Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

O201 ; 056S34D93

O201 ; 056S34D93

O201 ; 056S34D93 AC MOTOR ; 1/3HP 3450RPM DP 56C 1/60/115V

AC Motor; 0.33HP; 56C Frame Size; 3450 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 63.4% Efficiency Full Load

Part #

O201 ; 056S34D93

BDI #

22326514

PRICE
$ 269.73 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.342
UNSPSC
26101112
EAN
0722856041630
Horse Power
0.33HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
63.4
Inch - Metric
Inch
Other Features
Current Rating 5.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056S34D93
Weight / LBS
14
Long Description
AC Motor; 0.33HP; 56C Frame Size; 3450 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 63.4% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.5 Inch | 165.1 Millimeter