Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

720-8M-30K

OMEGA 650-5MHP-35

OMEGA 650-5MHP-35 SYNCHRONOUS BELT

Synchronous Belt; 5MM Pitch; 650MM Pitch Length; 35MM Belt Width; High Power Tooth Profile; 5MHP Series; Fiberglass Tensile Material; Chloroprene Outer Material

Part #

OMEGA 650-5MHP-35

BDI #

25130434

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 650MM Pitch Length; 35MM Belt Width; High Power Tooth Profile; 5MHP Series; Fiberglass Tensile Material; Chloroprene Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 650MM Pitch Length; 35MM Belt Width; High Power Tooth Profile; 5MHP Series; Fiberglass Tensile Material; Chloroprene Outer Material