Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P-1280

P-1280

P-1280 TIMING BELT

Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 64MM Belt Width; Standard HTD Tooth Profile; P; Kevlar Tensile Material; Rubber Outer Material

Part #

P-1280

BDI #

647529

PRICE
$ 486.56 / each

QTY

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.367
EAN
0640965276142
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
P
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Purple
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
P1280
Weight / LBS
0.78
Long Description
Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 64MM Belt Width; Standard HTD Tooth Profile; P; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
50.394 Inch | 1280 Millimeter
Belt Width
2.52 Inch | 64 Millimeter