Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SK 13/16

P 3 3/8

P 3 3/8 QD BUSHING ; 3-3/8" BORE

Shaft Bushing; 3-3/8" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing

Part #

P 3 3/8

BDI #

609841

PRICE
$ 1,782.56 / each
$ 2,907.85 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
61.29
UNSPSC
31171605
EAN
0697950339153
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
P 3 3/8
Weight / LBS
135
Long Description
Shaft Bushing; 3-3/8" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter