Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QT 30MM

P 4 3/8

P 4 3/8 QD BUSHING ; 4-3/8" BORE

Shaft Bushing; 4-3/8" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing

Part #

P 4 3/8

BDI #

609850

PRICE
$ 1,782.56 / each
$ 2,907.85 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.298
UNSPSC
31171605
EAN
0697950180441
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
P 4 3/8
Weight / LBS
119.6
Long Description
Shaft Bushing; 4-3/8" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
4.375 Inch | 111.125 Millimeter