Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P097H5

P097H5

P097H5 INSERT ; 2-1/8" OD HYTREL 3/4" THICK 50D HYTREL

2-1/8" Outside diameter; Jaw Coupling; Insert; Hytrel; 3/4" Thickness; PM90 Size or Series

Part #

P097H5

BDI #

602640

PRICE
$ 16.63 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.349
UNSPSC
31163000
Coupling Type
Jaw Coupling
Component
Insert
Material
Hytrel
Coupling Size or Series
PM90
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
Manufacturer Item Number
P097H5
Manufacturer Internal Number
P097H5
Weight / LBS
0.77
Long Description
2-1/8" Outside diameter; Jaw Coupling; Insert; Hytrel; 3/4" Thickness; PM90 Size or Series
Outside Diameter
2.125 Inch | 53.975 Millimeter
Thickness
0.75 Inch | 19.05 Millimeter