Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P144-14MGT-55

P144-14MGT-55

P144-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 14MM P 55MM W

55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 144 Teeth; 69.85MM Face Width; Bushed; 638.912MM OD; 641.706MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

77115144

BDI #

1125467

PRICE
$ 1,207.73 / each
$ 2,013.84 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
47.17
UNSPSC
26111812
EAN
0072053460032
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 144 Teeth; 69.85MM Face Width; Bushed; 638.912MM OD; 641.706MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
25.264 Inch | 641.706 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter