Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P14414M85-4040

P14414M85-4040

P14414M85-4040 SPROCKET ; HTS-TB

Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 144 Teeth; 101.6MM Face Width; Bushed; 638.92MM OD; 641.71MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

P14414M85-4040

BDI #

610063

PRICE
$ 1,549.38 / each
$ 2,206.87 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
57.914
UNSPSC
26111812
EAN
0697950780078
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P14414M85-4040
Weight / LBS
131.6
Long Description
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 144 Teeth; 101.6MM Face Width; Bushed; 638.92MM OD; 641.71MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Outside Diameter
25.154 Inch | 638.92 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Pitch Diameter
25.264 Inch | 641.71 Millimeter