Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P1448M85-F

P1448M85-F

P1448M85-F SPROCKET ; HTS-QD

Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 144 Teeth; 95.25MM Face Width; Bushed; 365.32MM OD; 366.954MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P1448M85-F

BDI #

610073

PRICE
$ 1,129.20 / each
$ 1,608.39 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
35.866
UNSPSC
26111812
EAN
0697950780146
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P1448M85-F
Weight / LBS
64.5
Long Description
Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 144 Teeth; 95.25MM Face Width; Bushed; 365.32MM OD; 366.954MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
14.447 Inch | 366.954 Millimeter
Outside Diameter
14.383 Inch | 365.32 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter