Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P21614M55-F

P16820M115-N

P16820M115-N SPROCKET ; HTS-QD

Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 168 Teeth; 136.652MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

P16820M115-N

BDI #

610084

PRICE
$ 7,282.09 / each
$ 10,372.29 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
223.926
UNSPSC
26111812
EAN
0697950441306
Belt Pitch
20 MM
Belt Style
20M-115
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P16820M115-N
Weight / LBS
417
Long Description
Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 168 Teeth; 136.652MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 90 To 125 Millimeter
Face Width
5.38 Inch | 136.652 Millimeter
Outside Diameter
41.938 Inch | 1,065.225 Millimeter
Pitch Diameter
42.108 Inch | 1,069.543 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter