Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B14414M55F

P16820M290-W

P16820M290-W SPROCKET ; HTS-QD

Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 168 Teeth; 311.15MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Yes Keyway; 100 To 215MM Bushing Bore Range; W Bushing; No Minimum Plain Bore

Part #

P16820M290-W

BDI #

610087

PRICE
$ 12,970.15 / each
$ 18,474.12 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
404.514
UNSPSC
26111812
EAN
0697950441337
Belt Pitch
20 MM
Belt Style
20M-290
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P16820M290-W
Weight / LBS
891
Long Description
Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 168 Teeth; 311.15MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Yes Keyway; 100 To 215MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Face Width
12.25 Inch | 311.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Outside Diameter
41.938 Inch | 1,065.225 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter
Pitch Diameter
42.108 Inch | 1,069.543 Millimeter