Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P19220M290-W

P19220M290-W

P19220M290-W SPROCKET ; HTS-QD

Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 192 Teeth; 311.15MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Yes Keyway; 100 To 215MM Bushing Bore Range; W Bushing; No Minimum Plain Bore

Part #

P19220M290-W

BDI #

610103

PRICE
$ 16,008.50 / each
$ 22,801.84 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
481.694
UNSPSC
26111812
EAN
0697950441405
Belt Pitch
20 MM
Belt Style
20M-290
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P19220M290-W
Weight / LBS
1,061
Long Description
Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 192 Teeth; 311.15MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Yes Keyway; 100 To 215MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Belt Width
11.417 Inch | 290 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
48.123 Inch | 1,222.324 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
12.25 Inch | 311.15 Millimeter
Outside Diameter
47.953 Inch | 1,218.006 Millimeter