Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P2 1 3/4

P2 1 3/4

P2 1 3/4 TAPERED BUSHING ; 1 3/4" BORE MST SERIES

Shaft Bushing; 1-3/4" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing

Part #

P2 1 3/4

BDI #

610118

PRICE
$ 40.94 / each
$ 56.00 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
31171605
EAN
0697950128481
Bushing Series
P2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
P2 1 3/4
Weight / LBS
1.5
Long Description
Shaft Bushing; 1-3/4" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.94 Inch | 74.676 Millimeter