Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P21614M170-6050

P21614M170-6050

P21614M170-6050 SPROCKET ; HTS-TB

Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 216 Teeth; 187.325MM Face Width; Bushed; 959.764MM OD; 962.558MM Pitch Diam; Yes Keyway; 80 To 150MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore

Part #

P21614M170-6050

BDI #

610139

PRICE
$ 5,462.22 / each
$ 7,780.15 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
215.151
UNSPSC
26111812
EAN
0697950441436
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P21614M170-6050
Weight / LBS
390
Long Description
Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 216 Teeth; 187.325MM Face Width; Bushed; 959.764MM OD; 962.558MM Pitch Diam; Yes Keyway; 80 To 150MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Face Width
7.375 Inch | 187.325 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
37.896 Inch | 962.558 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 80 To 150 Millimeter
Bore
0 Inch | 0 Millimeter