Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P112-8M-85-F

P21614M55-F

P21614M55-F SPROCKET ; HTS-QD

Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 216 Teeth; 69.85MM Face Width; Bushed; 959.764MM OD; 962.558MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P21614M55-F

BDI #

610140

PRICE
$ 3,560.95 / each
$ 5,072.06 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
93.07
UNSPSC
26111812
EAN
0697950780429
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P21614M55-F
Weight / LBS
205
Long Description
Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 216 Teeth; 69.85MM Face Width; Bushed; 959.764MM OD; 962.558MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Pitch Diameter
37.896 Inch | 962.558 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter