Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W1448M12-SK NICKEL PLATED

P21614M85-J

P21614M85-J SPROCKET ; HTS-QD

Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 216 Teeth; 101.6MM Face Width; Bushed; 959.764MM OD; 962.558MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

P21614M85-J

BDI #

610141

PRICE
$ 3,860.32 / each
$ 5,498.47 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
113.379
UNSPSC
26111812
EAN
0697950780443
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P21614M85-J
Weight / LBS
251
Long Description
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 216 Teeth; 101.6MM Face Width; Bushed; 959.764MM OD; 962.558MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
37.896 Inch | 962.558 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter