Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P26-5M-15AL

P26-5M-15AL

P26-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 26 Teeth; 16.662MM Face Width; Rough Bore; 44.45MM Flange OD; 40.234MM OD; 41.377MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.75" Max Bore

Part #

78821022

BDI #

1125573

PRICE
$ 42.89 / each
$ 54.41 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
EAN
0072053114119
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Other Features
Type 6F
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 26 Teeth; 16.662MM Face Width; Rough Bore; 44.45MM Flange OD; 40.234MM OD; 41.377MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.75" Max Bore
Face Width
0.656 Inch | 16.662 Millimeter
Outside Diameter
1.584 Inch | 40.234 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter
Pitch Diameter
1.629 Inch | 41.377 Millimeter
Bore
0 Inch | 0 Millimeter