Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P26-5MGT-25-MPB

P26-5MGT-25-MPB

P26-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 26 Teeth; 27.432MM Face Width; Rough Bore; 48.26MM Flange OD; 40.234MM OD; 41.377MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore

Part #

77095026

BDI #

1125574

PRICE
$ 82.24 / each
$ 137.12 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
EAN
0072053462531
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 26 Teeth; 27.432MM Face Width; Rough Bore; 48.26MM Flange OD; 40.234MM OD; 41.377MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore
Outside Diameter
1.584 Inch | 40.234 Millimeter
Pitch Diameter
1.629 Inch | 41.377 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.9 Inch | 48.26 Millimeter