Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P28-8M-20H-SS

P28-8M-20H-SS

P28-8M-20H-SS ; SPK HTS QD

Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 28 Teeth; 22.225MM Face Width; Rough Bore; 80.01MM Flange OD; 70.08MM Outside Diameter; 71.3MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

P28-8M-20H-SS

BDI #

22800441

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111812
Belt Pitch
8 Millimeter
Belt Style
8M-20
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Hawk PD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 28 Teeth; 22.225MM Face Width; Rough Bore; 80.01MM Flange OD; 70.08MM Outside Diameter; 71.3MM Pitch Diameter; No Keyway; Minimum Plain Bore
Flange Outside Diameter
3.15 Inch | 80.01 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.759 Inch | 70.08 Millimeter
Pitch Diameter
2.807 Inch | 71.3 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter