Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P30-14M-55-2517

P2814M55-2012

P2814M55-2012 SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55

Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 28 Teeth; 61.925MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P2814M55-2012

BDI #

610171

PRICE
$ 262.61 / each
$ 374.05 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.86
UNSPSC
26111812
EAN
0697950780610
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P2814M55-2012
Weight / LBS
7.4
Long Description
Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 28 Teeth; 61.925MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Belt Width
2.165 Inch | 55 Millimeter