Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P288M50-1108

P288M50-1108

P288M50-1108 SPROCKET ; HTS-TB

Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 28 Teeth; 53.975MM Face Width; Bushed; 80.264MM Flange OD; 69.926MM OD; 71.3MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

P288M50-1108

BDI #

610178

PRICE
$ 210.09 / each
$ 299.23 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
UNSPSC
26111812
EAN
0697950780672
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P288M50-1108
Weight / LBS
2.1
Long Description
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 28 Teeth; 53.975MM Face Width; Bushed; 80.264MM Flange OD; 69.926MM OD; 71.3MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
3.16 Inch | 80.264 Millimeter
Pitch Diameter
2.807 Inch | 71.3 Millimeter
Outside Diameter
2.753 Inch | 69.926 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter