Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P2B-C-207

P2B-C-207

P2B-C-207; 065294 PILLOW BLK BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10-1/8" Minimum Bolt Spacing; 11-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

065294

BDI #

245761

PRICE
$ 4,119.36 / each
$ 5,636.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
25.88
UNSPSC
31171511
EAN
0782475035458
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
DU-C-207
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-C-207 TYPE C
Manufacturer Internal Number
065294
Weight / LBS
57
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10-1/8" Minimum Bolt Spacing; 11-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
10.8 Inch | 274.3 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
10.125 Inch | 257.175Millimeter
Bolt Spacing Maximum
11.375 Inch | 288.925Millimeter