Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P2B-GTM-107

P2B-GTM-107

P2B-GTM-107; 129219 PILLOW BLK BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

129219

BDI #

260278

PRICE
$ 233.26 / each
$ 274.00 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.341
UNSPSC
31171511
EAN
0782475879649
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-GTM-107
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Thin Wall
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-GTM-107
Manufacturer Internal Number
129219
Weight / LBS
7.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
5.188 Inch | 131.775Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing Maximum
5.875 Inch | 149.225Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter