Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P216-14M-85

P3414M115-SK

P3414M115-SK SPROCKET ; HTS-QD

Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 34 Teeth; 125.425MM Face Width; Bushed; 165.1MM Flange OD; 148.79MM OD; 151.52MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

P3414M115-SK

BDI #

610235

PRICE
$ 480.58 / each
$ 684.51 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
UNSPSC
26111812
EAN
0697950781105
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P3414M115-SK
Weight / LBS
17
Long Description
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 34 Teeth; 125.425MM Face Width; Bushed; 165.1MM Flange OD; 148.79MM OD; 151.52MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Face Width
4.938 Inch | 125.425 Millimeter
Flange Outside Diameter
6.5 Inch | 165.1 Millimeter
Pitch Diameter
5.965 Inch | 151.52 Millimeter
Outside Diameter
5.858 Inch | 148.79 Millimeter
Bushing Bore Range
1/2 To 2-7/8 Inch | 14 To 60 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter