Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P48-8M-50-SD

P3620M115-F

P3620M115-F SPROCKET ; HTS-QD

Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 36 Teeth; 127MM Face Width; Bushed; 250.012MM Flange OD; 224.866MM OD; 229.18MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P3620M115-F

BDI #

610267

PRICE
$ 1,444.34 / each
$ 2,057.25 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.499
UNSPSC
26111812
EAN
0697950441511
Belt Pitch
20 MM
Belt Style
20M-115
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P3620M115-F
Weight / LBS
40
Long Description
Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 36 Teeth; 127MM Face Width; Bushed; 250.012MM Flange OD; 224.866MM OD; 229.18MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5 Inch | 127 Millimeter
Outside Diameter
8.853 Inch | 224.866 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Flange Outside Diameter
9.843 Inch | 250.012 Millimeter