Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B7214M55F

P368M30-SH

P368M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 36 Teeth; 31.75MM Face Width; Bushed; 100MM Flange OD; 90.3MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

P368M30-SH

BDI #

610273

PRICE
$ 178.56 / each
$ 254.35 / each

QTY

INVENTORY:
3
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.884
UNSPSC
26111812
EAN
0697950781440
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P368M30-SH
Weight / LBS
2.8
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 36 Teeth; 31.75MM Face Width; Bushed; 100MM Flange OD; 90.3MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.555 Inch | 90.3 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Flange Outside Diameter
3.937 Inch | 100 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter