Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P72-8M-50-SK HTD

P385M25-JA

P385M25-JA SPROCKET ; HTS-QD

Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 38 Teeth; 26.416MM Face Width; Bushed; 64.516MM Flange OD; 59.334MM OD; 60.479MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

P385M25-JA

BDI #

610295

PRICE
$ 99.80 / each
$ 142.14 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
UNSPSC
26111812
EAN
0697950781624
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P385M25-JA
Weight / LBS
0.61
Long Description
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 38 Teeth; 26.416MM Face Width; Bushed; 64.516MM Flange OD; 59.334MM OD; 60.479MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Face Width
1.04 Inch | 26.416 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Flange Outside Diameter
2.54 Inch | 64.516 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.381 Inch | 60.479 Millimeter
Outside Diameter
2.336 Inch | 59.334 Millimeter