Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P44-14MGT-55

P44-14MGT-55

P44-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 44T 2.165IN BELT W

55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 44 Teeth; 61.722MM Face Width; Bushed; 211.912MM Flange OD; 193.294MM OD; 196.088MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77115044

BDI #

1125730

PRICE
$ 361.66 / each
$ 603.07 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
9.4
EAN
0072053459920
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 44 Teeth; 61.722MM Face Width; Bushed; 211.912MM Flange OD; 193.294MM OD; 196.088MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
7.61 Inch | 193.294 Millimeter
Flange Outside Diameter
8.343 Inch | 211.912 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Face Width
2.43 Inch | 61.722 Millimeter
Bore
0 Inch | 0 Millimeter