Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P4420M230-MPB

P4420M230-MPB

P4420M230-MPB SPROCKET ; HTS-STOCK BORE

Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 44 Teeth; 241.3MM Face Width; Rough Bore; 299.999MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 5.25" Max Bore

Part #

P4420M230-MPB

BDI #

610348

PRICE
$ 2,670.50 / each
$ 3,770.38 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
78.113
UNSPSC
26111812
EAN
0697950441610
Belt Pitch
20 MM
Belt Style
20M-230
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
5.25
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P4420M230-MPB
Weight / LBS
180
Long Description
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 44 Teeth; 241.3MM Face Width; Rough Bore; 299.999MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 5.25" Max Bore
Flange Outside Diameter
11.811 Inch | 299.999 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Pitch Diameter
11.028 Inch | 280.111 Millimeter
Outside Diameter
10.858 Inch | 275.793 Millimeter