Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P445M15-JA

P445M15-JA

P445M15-JA SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 44 Teeth; 16.51MM Face Width; Bushed; 73.914MM Flange OD; 68.89MM OD; 70.03MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

P445M15-JA

BDI #

610349

PRICE
$ 99.80 / each
$ 142.14 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.431
UNSPSC
26111812
EAN
0697950782041
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P445M15-JA
Weight / LBS
1.4
Long Description
Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 44 Teeth; 16.51MM Face Width; Bushed; 73.914MM Flange OD; 68.89MM OD; 70.03MM Pitch Diam; Yes Keyway; 14 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Face Width
0.65 Inch | 16.51 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Pitch Diameter
2.757 Inch | 70.03 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.91 Inch | 73.914 Millimeter
Outside Diameter
2.712 Inch | 68.89 Millimeter
Belt Width
0.591 Inch | 15 Millimeter