Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P30-8M-50-1210

P448M30-2012

P448M30-2012 SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 44 Teeth; 31.75MM Face Width; Bushed; 120.65MM Flange OD; 110.67MM OD; 112.05MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P448M30-2012

BDI #

610354

PRICE
$ 225.84 / each
$ 321.69 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.544
UNSPSC
26111812
EAN
0697950782096
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P448M30-2012
Weight / LBS
3.4
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 44 Teeth; 31.75MM Face Width; Bushed; 120.65MM Flange OD; 110.67MM OD; 112.05MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
4.75 Inch | 120.65 Millimeter
Outside Diameter
4.357 Inch | 110.67 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Pitch Diameter
4.411 Inch | 112.05 Millimeter