Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W728M12-SDS

P488M30-SDS

P488M30-SDS SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 48 Teeth; 31.75MM Face Width; Bushed; 131MM Flange OD; 120.86MM OD; 122.23MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

P488M30-SDS

BDI #

610378

PRICE
$ 244.24 / each
$ 347.87 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.587
UNSPSC
26111812
EAN
0697950782300
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P488M30-SDS
Weight / LBS
4.2
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 48 Teeth; 31.75MM Face Width; Bushed; 131MM Flange OD; 120.86MM OD; 122.23MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.157 Inch | 131 Millimeter
Outside Diameter
4.758 Inch | 120.86 Millimeter
Pitch Diameter
4.812 Inch | 122.23 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter