Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P4BE 315-SRB-CLE

P4BE 315-SRB-CLE

P4BE 315-SRB-CLE PILLOW BLOCK RLR BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

P4BE 315-SRB-CLE

BDI #

24431177

PRICE
$ 2,105.47 / each
$ 2,541.61 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
22.47
UNSPSC
31171511
EAN
7316579136402
Number of Mounting Holes
4
Mounting Method
Stepped Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
ABSY 475220-315
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Con Centra Sleeve
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
49.5
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Length Thru Bore
3.391 Inch | 86.131 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Bolt Spacing Minimum
12 Inch | 304.8Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter