Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P56-14M-55-E

P5214M170-F

P5214M170-F SPROCKET ; HTS-QD

Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 52 Teeth; 179.4MM Face Width; Bushed; 246.126MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P5214M170-F

BDI #

610391

PRICE
$ 840.36 / each
$ 1,196.95 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.608
UNSPSC
26111812
EAN
0697950782393
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P5214M170-F
Weight / LBS
52
Long Description
Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 52 Teeth; 179.4MM Face Width; Bushed; 246.126MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
9.013 Inch | 228.93 Millimeter
Face Width
7.063 Inch | 179.4 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Flange Outside Diameter
9.69 Inch | 246.126 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter