Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P24-8M-30-JA

P56-8M-30-SDS HTD

P56-8M-30-SDS HTD SYNCH SPROCKET

Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 56 Teeth; 31.75MM Face Width; Bushed; 151.13MM Flange OD; 141.23MM Outside Diameter; 142.6MM Pitch Diameter; Keyway; SDS Bushing; No Minimum Plain Bore

Part #

110732

BDI #

254579

PRICE
$ 261.98 / each
$ 270.20 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.443
UNSPSC
26111812
EAN
0782475264575
Belt Pitch
8 Millimeter
Belt Style
8M-30
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.9
Long Description
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 56 Teeth; 31.75MM Face Width; Bushed; 151.13MM Flange OD; 141.23MM Outside Diameter; 142.6MM Pitch Diameter; Keyway; SDS Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
5.56 Inch | 141.23 Millimeter
Pitch Diameter
5.614 Inch | 142.6 Millimeter
Flange Outside Diameter
5.95 Inch | 151.13 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter