Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P52-5M-15-JA

P565M15-SH

P565M15-SH SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 56 Teeth; 16.51MM Face Width; Bushed; 92.964MM Flange OD; 87.986MM OD; 89.129MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

P565M15-SH

BDI #

610421

PRICE
$ 110.30 / each
$ 157.10 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.622
UNSPSC
26111812
EAN
0697950782584
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P565M15-SH
Weight / LBS
1.64
Long Description
Synchronous Pulley; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 56 Teeth; 16.51MM Face Width; Bushed; 92.964MM Flange OD; 87.986MM OD; 89.129MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.66 Inch | 92.964 Millimeter
Outside Diameter
3.464 Inch | 87.986 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.65 Inch | 16.51 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter