Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P64-14M-40-3020 HT250

P64-14M-40-3020 HT250

P64-14M-40-3020 HT250 SYNCH SPROCKET

Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 64 Teeth; 54.102MM Face Width; Bushed; 298.45MM Flange OD; 282.423MM OD; 285.217MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

112915

BDI #

255208

PRICE
$ 654.88 / each
$ 675.40 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
14.76
UNSPSC
26111800
EAN
0782475676385
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
31
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 64 Teeth; 54.102MM Face Width; Bushed; 298.45MM Flange OD; 282.423MM OD; 285.217MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.13 Inch | 54.102 Millimeter
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Outside Diameter
11.119 Inch | 282.423 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Belt Width
1.575 Inch | 40 Millimeter