Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX-75S-62-3020

P64-8M-85-2517 HT250

P64-8M-85-2517 HT250 SYNCH SPROCKET

Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 64 Teeth; 95.25MM Face Width; Bushed; 170.586MM Flange OD; 161.595MM OD; 162.966MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

114507

BDI #

255561

PRICE
$ 411.12 / each
$ 424.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.551
UNSPSC
26111800
EAN
0782475733040
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114507
Weight / LBS
15
Long Description
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 64 Teeth; 95.25MM Face Width; Bushed; 170.586MM Flange OD; 161.595MM OD; 162.966MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Outside Diameter
6.362 Inch | 161.595 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
6.716 Inch | 170.586 Millimeter