Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P32-14MGT-85

P64-8MGT-20

P64-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 64 Teeth; 21.59MM Face Width; Bushed; 172.009MM Flange OD; 161.595MM OD; 162.966MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77082064

BDI #

1125848

PRICE
$ 263.99 / each
$ 440.20 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.91
EAN
0072053458800
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 64 Teeth; 21.59MM Face Width; Bushed; 172.009MM Flange OD; 161.595MM OD; 162.966MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
0.85 Inch | 21.59 Millimeter
Outside Diameter
6.362 Inch | 161.595 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Flange Outside Diameter
6.772 Inch | 172.009 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter