Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P36-8M-20-1610

P648M20-2012

P648M20-2012 SPROCKET ; HTS-TB

Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 64 Teeth; 22.225MM Face Width; Bushed; 171.45MM Flange OD; 161.6MM OD; 162.97MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P648M20-2012

BDI #

610468

PRICE
$ 328.28 / each
$ 467.57 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.405
UNSPSC
26111812
EAN
0697950782942
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P648M20-2012
Weight / LBS
7.5
Long Description
Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 64 Teeth; 22.225MM Face Width; Bushed; 171.45MM Flange OD; 161.6MM OD; 162.97MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
6.416 Inch | 162.97 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.362 Inch | 161.6 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
6.75 Inch | 171.45 Millimeter