Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P36-8M-20-1610

P648M50-2517

P648M50-2517 SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50

Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 64 Teeth; 53.975MM Face Width; Bushed; 171.45MM Flange OD; 161.6MM OD; 162.97MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

P648M50-2517

BDI #

610472

PRICE
$ 341.38 / each
$ 486.26 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.397
UNSPSC
26111812
EAN
0697950782980
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P648M50-2517
Weight / LBS
11.7
Long Description
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 64 Teeth; 53.975MM Face Width; Bushed; 171.45MM Flange OD; 161.6MM OD; 162.97MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.75 Inch | 171.45 Millimeter
Outside Diameter
6.362 Inch | 161.6 Millimeter
Pitch Diameter
6.416 Inch | 162.97 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter